Beli diameter pipa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Tube Pipe Cutter (Pemotong Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

    INGCO Tube Pipe Cutter (Pemotong Pipa)
    Deskripsi:
    Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
  2. KDS Pipe Clamp (Klem Pipa)
    Mulai

    Rp1.199.900

    KDS Pipe Clamp (Klem Pipa)
    Deskripsi:
    -Temporal fixing clamp able to be freely and flexibly expanded and tightened using a pipe.-Threading of the pipe is not needed.-With a rubber pad not to damage the objects.-With a movable handle to tighten with one-hand.
    atribut:
    • Throat: 60mm
    • Dimensions: 215x72x125mm
    • Tightening Force: 1000kg
  3. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  4. PIPE-PRO Oxy-Fuel Torch Cutting Guide
    Mulai

    Rp559.900

    PIPE-PRO Oxy-Fuel Torch Cutting Guide
    Deskripsi:
    Multi-angle pipe-cutting guides sets include a selection of guides that fit different diameter pipes. The guides wrap around a pipe to provide a reference for making accurate straight cuts. Cut-outs create a guide for marking straight, accurate lines that can be followed when cutting. Angles can be marked at 22.5°, 45°, and 90°.
    atribut:
    • UNSPSC: 23153002
    • Cutting Angle (°): 22.5; 45; 90
    • Features: Lifetime Guarantee; Lightweight and Durable; Metal and Magnetic Hinge; Two Double-Sided Templates
    • Tool Material: Metal
  5. BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Mulai

    Rp499.900

    BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Deskripsi:
    These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.
    atribut:
    • UNSPSC: 31162906
    • Bore Style: Ribbed
    • Bottom Plate Material: Steel
    • Clamp Material: Steel
    • Clamp Style: Weld Plate Mount Clamp
    • Clamp Type]: Beta Clamp Assembly
    • Cushion Material: Polypropylene
    • For Number of Lines: 1
    • Load Capacity (lbs): 180
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Mount Type: Weld-On
    • Series: Heavy
    • Top Plate Material: Steel
  6. RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena)
    38%
    Mulai

    Rp31.900

    RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena)
    Deskripsi:
    Pipa Dan Fitting PP-R Spesialis Air Panas Dan Dingin Bertekanan. RUCIKA KELEN GREEN merupakan sistem perpipaan lengkap yang dapat dipergunakan untuk saluran air panas dan dingin bertekanan. Materialnya terbuat dari bahan Polypropylene Random (PP-R) type 3 / PP-R 80. Dengan jenjang produk yang luas, pipa RUCIKA KELEN GREEN tersedia dalam berbagai kelas tekanan dan temperatur dengan variasi ketebalan dinding sesuai dengan penggunaannya. Sistem sambungan yang digunakan oleh RUCIKA KELEN GREEN adalah sistem penyambungan heat fusion dengan menggunakan alat pemanas. Dengan sistem sambungan ini, hasil penyambungan menjadi bersenyawa sehingga terjamin kekuatannya (sama dengan kekuatan pipa), anti kebocoran dan bebas perawatan serta umur penggunaan sampai 50 tahun. RUCIKA KELEN GREEN adalah suatu sistem perpipaan lengkap untuk saluran air panas & dingin bertekanan dengan jenjang produk yang luas. Materialnya dari bahan Polypropylene Random (PP-R) type 3 atau PP-R 80. Menggunakan sistem penyambungan heat fusion dengan alat pemanas polyfusion atau electrofusion, sehingga hasil penyambungan menjadi homogen atau senyawa sehingga menjamin kekuatannya, anti kebocoran, bebas perawatan & didesain agar mampu digunakan hingga 50 tahun. Sistem ini dirancang untuk sistem sanitari & saluran bertekanan pada: - Perumahan, industri, rumah sakit, hotel dan apartemen. - Sistem udara bertekanan. - Sistem air minum dan makanan cair. - Agrikultur (greenhouse & taman). - Sistem transportasi asam dan cairan agresif. RUCIKA KELEN GREEN menawarkan sistem pipa dan sambungan pipa (fitting) yang lengkap dengan standar DIN 8077, DIN 8078, DIN 16962 dan DIN 4726 mulai diameter luar 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 75mm, 90mm, dan 110mm. Pipa RUCIKA KELEN GREEN tersedia dalam kelas PN 10, PN 16 dan PN 20. Sedangkan sambungan pipa nya tersedia lengkap dengan berbagai fungsi. PN 10: Digunakan untuk mengaliri air dingin bertekanan. PN 16: Digunakan untuk mengaliri air panas dan air dingin bertekanan. PN 20: Digunakan untuk mengaliri air pasas bertekanan.
    atribut:
    • Length Pipe (m): 4
    • Pipe Type: PP-R
    • Color: Green
  7. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  8. PIPAKU PVC Pipe (Pipa PVC) Tipe C
    Mulai

    Rp12.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe C
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
  9. Kennedy 3-In-1 Mini Pipe Bender (Alat Pembengkok Pipa)
    Mulai

    Rp489.900

    Kennedy 3-In-1 Mini Pipe Bender (Alat Pembengkok Pipa)
    Deskripsi:
    3-in1 mini pipe bender for bending 6, 8 and 10mm diameter copper and aluminium tubes up to 90°. Calibrated for left hand, right hand or offset ends in copper, brass and aluminium.
    atribut:
    • Bending Method: Lever
    • Compatible Pipe Material: Aluminium; Brass; Copper
    • End Type: Left; Offset; Right
    • Former Material: Aluminium
    • Guide Material: Aluminium
    • Maximum Bend Angle (°): 90
    • Handle Material: Aluminium
    • Overall Length (mm): 242
    • Special Features: Graduated Scale
  10. PIPAKU PVC Pipe (Pipa PVC) Tipe D
    Mulai

    Rp1.599.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe D
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 5
  11. SUPER TOOL Tube Bender(Standard type) (Alat Pembengkok Pipa)
    Mulai

    Rp2.199.900

    SUPER TOOL Tube Bender(Standard type) (Alat Pembengkok Pipa)
    Deskripsi:
    -Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
  12. SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)
    Mulai

    Rp1.699.900

    SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)
    Deskripsi:
    -Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
  13. SATA Adjustable Pipe Cutter
    Mulai

    Rp409.900

    SATA Adjustable Pipe Cutter
    Deskripsi:
    - The large and small handles are made of nylon and aluminum alloy respectively, and the overall weight is light.- Move the pin position to change the maximum cut pipe diameter.- The surface is covered with Teflon coating, cutting more labor-saving.- The two-section blade can easily cut into PVC pipe.
  14. TEKIRO Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp60.900

    TEKIRO Pipe Wrench (Kunci Pipa)
    Deskripsi:
    TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
  15. Parker Brass & Bronze Pipe & Pipe Nipples (Sambungan Pipa)
    Mulai

    Rp469.900

    Parker Brass & Bronze Pipe & Pipe Nipples (Sambungan Pipa)
    Deskripsi:
    Instrumentation pipe is precision machined and threaded on both connection ends for leak-free connections between fittings and instruments. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. High-pressure (1000-3000 psi) pipe nipples connect with fittings.
    atribut:
    • UNSPSC: 40142318
    • Application: Air; Natural Gas; Non-Potable Water; Propane
    • Fitting Compatibility: Schedule 80
    • Manufacturer Part Number: 8-8 MCN-B
    • Material: Brass
    • Maximum Operating Pressure (psi): 3900 @100°F
    • Maximum Operating Temperature (°F): 3900
    • Maximum Steam Pressure: 3900
    • Metal Pipe Construction: Seamless
    • Minimum Operating Temperature (°F): -40
    • Nominal Pipe Size (inch): 1/2
    • Overall Length (inch): 1-1/2
    • Schedule: Schedule 80
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ANSI B1.20.1; ANSI B31.1; ANSI B31.3
    • Thread Configuration: Threaded on Both Ends
  16. Trilliun Pipa uPVC Premium Basics (uPVC Pipe)
    Mulai

    Rp13.900

    Trilliun Pipa uPVC Premium Basics (uPVC Pipe)
    Deskripsi:
    Pipa dan Fitting uPVC Trilliunbasics merupakan produk berkualitas tinggi dari Trilliun sebagai upaya dalam memenuhi kebutuhan pelanggan yang beragam dalam hal instalasi pipa air dan menjadi solusi dalam memenuhi kebutuhan perpipaan. Pipa uPVC Trilliunbasics terdiri dari 2 warna yaitu putih dan abu dengan ukuran yang lengkap sampai 16". Pipa & Fitting uPVC Trilliunbasics sangat cocok untuk digunakan sebagai saluran air bersih serta pembuangan air di perumahan, perkantoran, proyek komersial serta industri.Pipa dan Fitting uPVC Trilliunbasics telah memenuhi standar ISO 9001:2015 dan ISO 45001:2018 (OHSAS) dalam proses produksinya sehingga membuktikan produk Pipa & Fitting uPVC Trilliunbasics telah melewati uji kualitas.
    atribut:
    • Color: Putih
    • Length (m): 4
  17. monotaro Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    monotaro Pipe Wrench (Kunci Pipa)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Pipa
    atribut:
    • Material: Head: carbon steel, body: cast iron
  18. YAZAKI Metal Joint (Klem Sambungan Pipa)
    Mulai

    Rp109.900

    YAZAKI Metal Joint (Klem Sambungan Pipa)
    Deskripsi:
    -Tightening with bolts and nuts fixed joints can be assembled and disassembled.
  19. HIT (Tools) PVC Pipe Joiners
    Mulai

    Rp13.999.900

    HIT (Tools) PVC Pipe Joiners
    Deskripsi:
    -Can be inserted easily by one person without scratching the pipe.-A multi-size pipe dual purpose type, can insert a bent pipe coupler and can hold until the adhesive is dry with a detent mechanism.-When correspond each nominal diameter, please replace th-Insertable Pipe/Coupler: For VP pipe/HIVP pipe/rubber ring coupler/TS coupler/T type ductile caste iron pipe.
    atribut:
    • Applicable Pipe Outer Diameter: 89 to 216mm
    • Total Length: 600mm
    • Horizontal Width: 270mm
    • Purpose of Use: Insertable Pipe/Coupler: For VP pipe/HIVP pipe/rubber ring coupler/TS coupler/T type ductile caste iron pipe.
    • Total Height (mm): 170
Daftar Harga diameter pipa Terbaru November 2026
INGCO Tube Pipe Cutter (Pemotong Pipa)Rp95.900
KDS Pipe Clamp (Klem Pipa)Rp1.199.900
RUCIKA Pipa PVC Standar (PVC Pipe)Rp52.900
PIPE-PRO Oxy-Fuel Torch Cutting GuideRp559.900
BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)Rp499.900
MCC Three Levels Pipe Beveler (Reamer Pipa)Rp499.900
RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena)Rp31.900
PIPAKU PVC Pipe (Pipa PVC) Tipe AWRp33.900
PIPAKU PVC Pipe (Pipa PVC) Tipe CRp12.900
Kennedy 3-In-1 Mini Pipe Bender (Alat Pembengkok Pipa)Rp489.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)